Beli vacuum cleaner wipro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Deskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Deskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- RYU Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Philips Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)Deskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Sharp Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Main Switch: On Body
- Filter: Normal
- Drum Capacity (m): 7.5
- Dust Disposal System: Blow and Debris
- Power Cord Length (m): 4.5
- Model : Wet and Dry Vacuum Cleaner
- Power Consumption (W): 600
- Power Supply (V): 220-240
- KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- NILFISK Vacuum Wet and Dry (Penyedot Debu)Deskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- MultiPro Wet and Dry Vacuum Cleaner (Penyedot Debu)Deskripsi:Filter dapat dicuciMotor terlindungi dari airAlat fungsi tiupTanki plastikRoda plastikatribut:
- Frequency (Hz): 50
- NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)Deskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- Sharp Vacuum Cleaner (Penyedot Debu)Deskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
Daftar Harga vacuum cleaner wipro Terbaru October 2026
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel (Penyedot Debu) | Rp1.399.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu) | Rp969.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu) | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners (Penyedot Debu) | Rp3.099.900 |
| RYU Vacuum Cleaner (Penyedot Debu) | Rp819.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering (Penyedot Debu) | Rp2.899.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp899.900 |
| KRISBOW Vacuum Cleaner Kering (Penyedot Debu) | Rp519.900 |
| Philips Vacuum Cleaner (Penyedot Debu) | Rp1.099.900 |
| BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu) | Rp2.299.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P101000114-2.jpg)
/6pP103953241-6.jpg)
/P101542898-4.jpg)
/P101543543-1.jpg)
/P102173985-1.jpg)
/74P103766256-1.jpg)
/d7P103950475-3.jpg)
/a0P102266360-7.jpg)
/1hP105295053-2.jpg)
/P101518886-2.jpg)
/P101542256-1.jpg)
/2cP105567084-1.jpg)
/ccP108171444-1.jpg)
/4iP103953162-1.jpg)
/kuP106805750-1.jpg)
/P102174876-1.jpg)
/cnP102171455-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)